Microscope Slide Box, Red
- Mfr # 513079R
- Zoro # G7082201
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Overall Width
7 in
Overall Length
8 in
Material
Plastic
Width
7 in
Depth
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 513079R
- Zoro #
- G7082201
- UPC #
- -
- Country of Origin
- China
- Item
- Microscope Slide Box
- Material
- Plastic
- Number of Slots
- 100
- Holds
- 3 in x 1 in Size Slides
- Color
- Red
- Product Type
- Microscope Slide Box
- Number of Compartments
- 100
- Number of Slides/Slide Boxes Held
- 100
- Shell Material
- Plastic
- Wire Color
- Red
- Traction Material
- Plastic
Dimensions
- Overall Width
- 7 in
- Overall Length
- 8 in
- Width
- 7 in
- Depth
- 7 3/4 in
- Height
- 1 3/4 in
- For Slide Length
- 75 mm
- For Slide Width
- 25 mm
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 7 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.