Shop HYDRION
See all product information
Create Account
Test Strips, 1/4 in W, PK6
- Mfr # PAA-1000
- Zoro # G702569574
product price:Â
$
163.99
/pk of 6, $27.33/ea
Free Shipping & Returns
Key Features
Testing Parameter
Peracetic Acid
Range
0 to 1,000 ppm
Detects For
Peracetic Acid
Number of Tests
50
Includes
Vial of 50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAA-1000
- Zoro #
- G702569574
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Peracetic Acid
- Range
- 0 to 1,000 ppm
- Detects For
- Peracetic Acid
- Item
- Test Strips
- Number of Tests
- 50
- Includes
- Vial of 50
- Type
- Strip
- Maximum Measurement One
- 1,000 ppm
- Testing Parameter One
- Peracetic Acid
- Test Form
- Strip
- Test Detects For
- Peracetic Acid
- Parameter Measurements Included
- 0 to 1,000 ppm Peracetic Acid
- Test Type
- Paalorine Test
- Minimum Measurement One
- 0 ppm
Dimensions
- Overall Width
- 1/4 in
Description
Test Strips, Test Form Strip, Test Type Paalorine Test, Testing Parameter One Peracetic Acid, Overall Width 1/4 in, Parameter Measurements Included 0 to 1,000 ppm Peracetic Acid, Number of Tests 50, Test Detects For Peracetic Acid, Includes Vial of 50, Parameter Five Measurements Included Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Minimum Percentage Measurement Not Applicable, Minimum Measurement One 0 ppm, Testing Parameter Five Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.