Shop ELKAY
Create Account
Drain Fitting,
- Mfr # LK86RT
- Zoro # G708435842
product price:Â
$
476.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK86RT
- Zoro #
- G708435842
- UPC #
- 94902037721
- Country of Origin
- United States
Description
Elkay drain fitting, lk86rt waste ftg. W/ t.p., 0 hole rotary lever operated drain outlet fitting. 1-1/4 o.d. Chrome plated overflow with stainless steel overflow faceplate. Nickel plated bronze waste body with stainless steel face flange and perforated grid. chrome plated brass 1-1/2 x 4 tailpiece and stainless steel lever arm. drain fitting with lever handle and overflow, 1-1/2 tailpiece. Rotary lever operated drain outlet fitting for 3-1/2 89mm opening, 4-1/8 105mm o.d. Top flange. 1-1/4 32mm o.d. Chrome plated overflow with stainless steel overflow faceplate. Nickel plated bronze waste body with stainless steel face flange and perforated grid. Chrome plated brass 1-1/2 38mm x 4 102mm tailpiece and stainless steel lever arm. Ship. Wt. 6 lbs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.