24-Inch Stainless Steel Linear Shower Drain with Reversible Tile Insert and Flat Grate
- Mfr # BSF2427
- Zoro # G623928764
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6 in
Size
6" (L) x 6" (W) x 2-3/4" (H)
Includes
Shower Drain; Adaptor
Material of Construction
Stainless Steel
For Use With
Shower Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSF2427
- Zoro #
- G623928764
- UPC #
- 196507294766
- Country of Origin
- China
- Item
- Bathroom Shower Drains
- Includes
- Shower Drain; Adaptor
- Material of Construction
- Stainless Steel
- For Use With
- Shower Accessories
- Color - Drains
- Polished Chrome
- Finish
- Brushed Brass
Dimensions
- Length (In.)
- 6 in
- Size
- 6" (L) x 6" (W) x 2-3/4" (H)
Description
Upgrade your shower experience with our Watercourse collection Linear Shower Drain with Reversible Tile Insert and Flat Grate. Crafted for durability, this rectangular shower drain is constructed from high-quality stainless steel, ensuring long-lasting performance in your bathroom. Maintenance is a breeze with the removable drain basket, which traps hair and prevents clogging. Compatible with 2" drain outlet pipes, the drain comes with a cover, adaptor, hair basket, and drain body, offering a comprehensive package for easy installation. Designed to perfectly fit Kingston Brass drain base BSFL02B or similar models, our Stainless Steel Linear Shower Drain combines functionality and elegance, making it an essential addition to your shower space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.