Bellows Coupling

  • Mfr # BC44-35MM-1"-A
  • Zoro # G708675675
product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
231.3 lb-in
Dynamic Torque Non-Reversing
462.5 lb-in
Moment of Inertia
1.438 lb-in sq
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC44-35MM-1"-A
Zoro #
G708675675
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.44 in
Bore Diameter 2
1 in
Maximum Bore Diameter
35 mm
Coupling Outside Diameter
2.75 in
Minimum Bore Diameter
1 in
Bore Diameter 1
35 mm
Different Bore Sizes
Yes
Length Through Bore 2
1.58 in
Clearance Diameter
2.75 in
Hub Length
1.2 in
Length Through Bore 1
1.58 in
Screw Thread Size
M8
Wire Rope Length
3.44 in
Length
3.44 in
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Details

Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
231.3 lb-in
Dynamic Torque Non-Reversing
462.5 lb-in
Moment of Inertia
1.438 lb-in sq
Item
Bellows Coupling
Screw Material
Alloy Steel
Axial Motion
0.03 in
Hub Material
Aluminum
Hub Material Grade
2024
Maximum Speed
10,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Bellows Material Grade
321
Bellows Material
Stainless Steel
Zero Backlash
Yes
System of Measurement
Inch to Metric Bore
Application
Encoders, Stepper / Servo
Number of Locking Screws
2
Maximum Torque
925 lb-in
Bellows Material Finish
None
Bore Type
Round
Fastener Tightening Torque
39 N-m
Hub Material Finish
Sulfuric Anodized
Screw Material Finish
Black Oxide
Torsional Stiffness
2,100 in-lb/Deg
Shaft Tolerance
+0.0000 in / -0.0005 in
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
2 Degrees
Parallel Misalignment
0.012 in
Full Bearing Support Required
Yes
Included Screws
(2) Hex Cap Screw
Shaft Locking Type
Clamp On

Description

Bellows Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 1 in, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews