NeedleRollerBearing, BH, 2216, Open, 1-3/8"

  • Mfr # BH-2216
  • Zoro # G401800275
product price: 
$
16.59
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.375 in
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.75 in
Outside Dia. (mm)
44.45 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BH-2216
Zoro #
G401800275
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.375 in
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.75 in
Outside Dia. (mm)
44.45 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Outside Diameter
1 3/4 in
Overall Width
1 in
Bore Diameter
1 3/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
10,700 lb
Dynamic Load Capacity (N)
47,600 N
Static Load Capacity (Lb.)
21,300 lb
Static Load Capacity (N)
94,800 N
Number of Rows
One
Bearing Industry Number
2216
Closure
Open
Minimum Temperature
-22 Degrees F
Roller Material
Alloy Steel
Compatible Ring Manufacturer Part Number
IR-1816
Maximum Temperature
248 Degrees F
Maximum Speed
4,700 RPM
Full Complement
Yes
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material Grade
SUJ 2
Lubricant Material
Oil
System of Measurement
Inch
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubrication Openings
Not Applicale
Dynamic Radial Load Capacity
10,700 lbf
Ring Material
Alloy Steel
Standards
ANSI/ABMA 18.2, ASTM F2162
Static Radial Load Capacity
21,300 lbf
Bearing Design
BH
Ring Material Grade
SUJ 2
Industry Number
2216

Description

Needle Roller Bearing, Bearing Industry Number 2216, Bearing Design BH, Bore Diameter 1 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF1, Compatible Ring Manufacturer Part Number IR-1816, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,700 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/4 in, Overall Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.