Shop RULAND
See all product information
Create Account
Disc Coupling
- Mfr # DCDK50-1 3/4"-35MM-A
- Zoro # G708678089
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 63/64 in
Bore Tolerance
+0.001/-0.000 in
Zero Backlash
Yes
Hub Material Grade
2024
Disc Material Grade
302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCDK50-1 3/4"-35MM-A
- Zoro #
- G708678089
- UPC #
- -
- Country of Origin
- United States
- Bore Tolerance
- +0.001/-0.000 in
- Item
- Disc Coupling
- Zero Backlash
- Yes
- Hub Material Grade
- 2024
- Disc Material Grade
- 302
- Disc Material
- Stainless Steel
- Bore Type
- Round with Keyway
- Shaft Locking Type
- Clamp On
- Maximum Speed
- 10,000 RPM
- Number of Discs
- 2 with Center Spacer
- Minimum Operating Temperature
- -10 Degrees F
- Hub Material
- Aluminum
- Standards
- RoHS3 and REACH Compliant
- Maximum Operating Temperature
- 200 Degrees F
- System of Measurement
- Inch
- Features
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
- Center Spacer Material
- Aluminum
Dimensions
- Overall Length
- 3 63/64 in
- Coupling Outside Diameter
- 3 1/8 in
- Maximum Bore Diameter
- 1 3/4 in
- Keyway Width 1
- 3/8 in
- Minimum Bore Diameter
- 35 mm
- Different Bore Sizes
- Yes
- Bore Diameter 1
- 1 3/4 in
- Keyway Depth 1
- 10 mm
- Bore Diameter 2
- 35 mm
- Wire Rope Length
- 3 63/64 in
- Length
- 3 63/64 in
- Fits Chest Size
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Description
Disc Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 35 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 3/4 in, Minimum Bore Diameter 35 mm, Shaft Locking Type Clamp On, System of Measurement Inch, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.