Shop IPTCI

FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # UCFB205-16
  • Zoro # G223390015

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
36 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB205-16
Zoro #
G223390015
UPC #
080067561818
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFB
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Self Lubricating Bearing
No
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Housing Type
Triangular
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Included Bearing
UC205-16
Features
Standard Duty
Bearing Lubrication
Relubricateable
Load Direction
Radial
Number of Rows
1
Maximum Speed
5,850 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
3,010 lbf
Static Radial Load Capacity
1,750 lbf
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Internal Clearance
CN
Standards
AFBMA
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Diameter
1 in
Overall Width
36 mm
Overall Length
70 mm
Overall Height
121 mm
Mount Hole Center-to-Center Length
1 5/8 in
Bolt Circle Diameter
10 mm
Center Height
46 mm
Inner Ring Width
1.338 in
Mounting Bolt Size
5/16, M8
Flange Thickness
9.5 mm
Length
70 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 46 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.