Combination Drill/Thread Mill, 0.1800"
- Mfr # 820644
- Zoro # G7096944
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.7154"
Number of Flutes
3
Thread Size
1/4-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 820644
- Zoro #
- G7096944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.5000" (2-1/2)
- Shank Dia.
- 0.3750" (3/8)
- Length of Cut
- 0.7154"
- Thread Size
- 1/4-20
- Size
- 1/4-20
- Cutting Dia.
- 0.2013"
- Cutter Dia.
- 0.1800"
- Length
- 0.0500"
- Drill Diameter
- 0.2013"
- End Length
- 0.1168"
- Minor Diameter
- 0.1172"
- Chamfer Length
- 0.0394"
Description
0.2013" Drill Diameter x 0.6345" Length of Cut Carbide Multi-Form 1/4-20 Combination Drill/Thread Mill, 3 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.