ORP Probe
- Mfr # 850088
- Zoro # G709915916
product price:
$
140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850088
- Zoro #
- G709915916
- UPC #
- -
- Country of Origin
- China
Description
For use with the following Sper Meters: Meter Description 850055 Advanced pH Meter 850060 pH SD Card Logger Meter 850081 Water Quality Meter 860031 Benchtop pH / mV Meter 860033 Benchtop Water Quality Meter Specifications Unit of Measure: Range: Resolution: Accuracy: mV -1999 to 1999 1 ±0.5%+2d Operation Temperature: 0 to 60 degrees C /32 to 140 degrees F Probe Dimensions: Probe Length: 4.5 114 mm Probe Diameter: 12 mm Cord Length: 37.4 Plug: BNC Connector Body Material: Epoxy Response Time: seconds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.