Shop LAMOTTE
See all product information
Create Account
WaterQualityTestKit, pH, pH of 5
- Mfr # 2218-G
- Zoro # G2218727
product price:Â
$
12.59
/ea
Key Features
Type
Precision pH Test Kit
Range
10.0 pH, 5.0 pH, 6.0 pH, 6.5 pH, 7.0 pH, 7.5 pH, 8.0 pH, 9.0 pH
For Use With
5858-01 Water Quality Testing Kit
Chemical Grade
Lab
Concentration
pH 3.0 to 10.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2218-G
- Zoro #
- G2218727
- UPC #
- 637395016165
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- Type
- Precision pH Test Kit
- Range
- 10.0 pH, 5.0 pH, 6.0 pH, 6.5 pH, 7.0 pH, 7.5 pH, 8.0 pH, 9.0 pH
- For Use With
- 5858-01 Water Quality Testing Kit
- Chemical Grade
- Lab
- Concentration
- pH 3.0 to 10.5
- Application
- 5858-01 Water Quality Testing Kit
- Product Type
- Water Quality Test Kit
- Compatible Product Type
- Wide Range pH Test Kit
- Container Type
- Kit
- Volume
- 30 mL
- REMOVE - Previous PI Node
- Reagents and Refills
- Compatible Manufacturer Model Number
- 3353-01
- Test Parameters
- pH
- Sensitivity
- pH of 5
- For Laboratory Technique
- Standard Methods for the Examination of Water and Wastewater
Description
Water Quality Test Kit, Precision pH Test Kit, Range 10.0 pH, 5.0 pH, 6.0 pH, 6.5 pH, 7.0 pH, 7.5 pH, 8.0 pH, 9.0 pH, Sensitivity pH of 5, Standards Not Applicable, Includes Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.