Variable Frequency Drive, White

  • Mfr # DM1-32017EB-S20S
  • Zoro # G709944305
product price: 
$
1,406.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Enclosure
Open
Adjustable Deceleration Time
0.1 to 3,000 sec
Digital Readout
Output Frequency
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-32017EB-S20S
Zoro #
G709944305
UPC #
786689351021
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Enclosure
Open
Adjustable Deceleration Time
0.1 to 3,000 sec
Digital Readout
Output Frequency
Output Frequency Range
0 to 400 Hz
Output Phase AC
Three
Accepts Input Control Signal
Open Loop Vector Control
Output Voltage
200-240V AC
Standards
UL Listed
With Bypass / No Bypass
With Bypass
Display Type
LCD
Start/Stop Control
Programmable
Starting Torque
200 %
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
60/50 Hz
Input Phase AC
Three
Dynamic Braking
Yes
Displays
Multi Segment LCD
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Type
Analog, Digital
Enclosure Rating
IP00
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Series
DM1
Brake Chopper Included
Yes
Maximum Output Power
5 hp, 7 1/2 hp
Number of Inputs
(1) Analog, (4) Digital
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Input Voltage Range
200 to 240V AC
Output Type
Relay
Maximum Output Current
17 A, 25 A
Number of Outputs
(2) Relay
Color
White
Output Voltage Range
200V AC to 240V AC
Style
Compact
Number of Outputs - Relay
2
Output Horsepower
5 hp, 7 1/2 hp
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Number of Inputs - Analog
1
Accepts External Control Inputs
Yes
Output Phase
Three
Output Frequency - Minimum
400 Hz
Includes Brake Chopper
Yes
Line Contactor Design
No Line Contactor
Number of Inputs - Digital
4
Output Frequency - Maximum
0 Hz
Input Phase
Three
IP Rating
IP00
Bypass Design
With Bypass
Output Current - Maximum
17 A, 25 A
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 1/8 in
Overall Width
4 1/4 in
Overall Height
8 5/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, 7 1/2 hp, Maximum Output Current 17 A, 25 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews