Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-34023EB-S20S
  • Zoro # G109944301

product price: 
$
2,320.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Start/Stop Control
Programmable
Output Voltage
380-480V AC
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-34023EB-S20S
Zoro #
G109944301
UPC #
786689349400
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Start/Stop Control
Programmable
Output Voltage
380-480V AC
Standards
UL Listed
Accepts Input Control Signal
Open Loop Vector Control
Adjustable Deceleration Time
0.1 to 3,000 sec
Adjustable Acceleration Time
0.1 to 3,000 sec
Dynamic Braking
Yes
Input Phase AC
Three
Enclosure
Open
Output Phase AC
Three
Starting Torque
200 %
Display Type
LCD
Displays
Multi Segment LCD
Output Frequency Range
0 to 400 Hz
Digital Readout
Output Frequency
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
With Bypass
Input Frequency
60/50 Hz
Input Voltage Range
380 to 480V AC
Enclosure Rating
IP00
Maximum Output Current
23 A, 31 A
Number of Outputs
(2) Relay
Number of Inputs
(1) Analog, (4) Digital
Output Type
Relay
Input Type
Analog, Digital
Brake Chopper Included
Yes
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Series
DM1
Maximum Output Power
15 hp, 20 hp
Color
White
Output Voltage Range
380V AC to 480V AC
Style
Compact
Output Frequency - Minimum
400 Hz
Number of Outputs - Relay
2
Includes Brake Chopper
Yes
IP Rating
IP00
Number of Inputs - Digital
4
Includes Ethernet Port
Yes
Bypass Design
With Bypass
Output Horsepower
15 hp, 20 hp
Output Phase
Three
Output Current - Maximum
23 A, 31 A
Accepts External Control Inputs
Yes
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Input Phase
Three
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
1
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
8 1/2 in
Overall Height
10 in
Overall Depth
17 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, 20 hp, Maximum Output Current 23 A, 31 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.