Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-344D3EB-S20S
  • Zoro # G709944312

product price: 
$
790.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Start/Stop Control
Programmable
Displays
Multi Segment LCD
Adjustable Acceleration Time
0.1 to 3,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-344D3EB-S20S
Zoro #
G709944312
UPC #
786689349363
Country of Origin
Dominican Republic

Dimensions

Overall Height
6 in
Overall Depth
7 in
Overall Width
2 7/8 in

Details

Item
Variable Frequency Drive
Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Start/Stop Control
Programmable
Displays
Multi Segment LCD
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Phase AC
Three
Output Voltage
380V AC to 480V AC
Standards
UL Listed
Output Frequency Range
0 to 400 Hz
Input Frequency
60/50 Hz
Display Type
LCD
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Open Loop Vector Control
Starting Torque
200 %
Enclosure
Open
Digital Readout
Output Frequency
Dynamic Braking
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
Input Type
Analog, Digital
Output Type
Relay
Series
DM1
Brake Chopper Included
Yes
Maximum Output Current
4.3 A, 5.6 A
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Number of Outputs
(2) Relay
Enclosure Rating
IP00
Number of Inputs
(1) Analog, (4) Digital
Ethernet Port Included
Yes
Input Voltage Range
380 to 480V AC
Maximum Output Power
2 hp, 3 hp
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Color
White
Style
Compact
Number of Outputs - Relay
2
Line Contactor Design
No Line Contactor
Includes Ethernet Port
Yes
IP Rating
IP00
Output Frequency - Minimum
400 Hz
Accepts External Control Inputs
Yes
Input Phase
Three
Output Frequency - Maximum
0 Hz
Output Current - Maximum
4.3 A, 5.6 A
Number of Inputs - Analog
1
Number of Inputs - Digital
4
Bypass Design
With Bypass
Output Phase
Three
Output Horsepower
2 hp, 3 hp
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, 3 hp, Maximum Output Current 4.3 A, 5.6 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.