Multi Process Meter, LCD Display

  • Mfr # MPM-100
  • Zoro # G709990951
product price: 
$
675.99
/ea
Free Shipping & Returns

Key Features

Type
Alarming; Controlling; Monitoring
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MPM-100
Zoro #
G709990951
UPC #
-
Country of Origin
United States
Item
Panel Meter
Type
Alarming; Controlling; Monitoring
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
Interface
USB
Connector Type
Screw Terminal
Style
MPM
Series
MPM
Standards
CE, CUL, RoHS, UL
NEMA Rating
4X
Mounting
Panel
Fits
1/8 DIN
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
AC Voltage Input - Minimum
85 V AC
Product Type
Multi Panel Meter
AC Voltage Input - Maximum
265 V AC
Number of Display Digits
6
Display Span - Maximum
999,999
Digital Display Screen Color
Red
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Clamp
Digital Display Screen Type
LED
Parameters Measured
AC Voltage

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
2.41 in
Overall Width
4.41 in
Digit Height - Minimum
0.46 in
Overall Depth
5.43 in
Digit Height - Maximum
0.6 in
Cutout DIN Size
1/8

Description

Panel Meter, Alarming; Controlling; Monitoring, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, LCD Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style MPM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & reviews