Shop SMC
See all product information
Create Account
Size Conversion Adapter, 43 mmx53 mm
- Mfr # E310R-D
- Zoro # G710044940
product price:Â
$
14.59
/ea
Key Features
Series
AC-D
Overall Length
53 mm
Overall Height
43 mm
Compatible with Series
AC-D
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E310R-D
- Zoro #
- G710044940
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 53 mm
- Overall Height
- 43 mm
- Overall Width
- 16 mm
- Wire Rope Length
- 53 mm
- Length
- 53 mm
Details
- Item
- Size Conversion Adapter
- Series
- AC-D
- Compatible with Series
- AC-D
- Standards
- RoHS Compliant
- Compatible with Brand
- SMC
- Compatible with Manufacturer Part Number
- AC20-D, AC30-D, AC40-D
- Compatible Series
- AC-D
Description
Size Conversion Adapter, Compatible with Manufacturer Part Number AC20-D, AC30-D, AC40-D, Series AC-D, Compatible with Brand SMC, Compatible with Series AC-D, Overall Height 43 mm, Overall Length 53 mm, Overall Width 16 mm, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.