Crankcase Ventilation Filter, Round
- Mfr # CV52035
- Zoro # G710217498
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
5288343
Overall Height
10 1/2 in
Overall Length
5 13/32 in
Media Material
Synthetic Media
Overall Width
5 23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CV52035
- Zoro #
- G710217498
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 10 1/2 in
- Overall Length
- 5 13/32 in
- Overall Width
- 5 23/32 in
- Inlet Connection Size
- 1 in
- Outside Diameter - Bottom
- 5 13/32 in
- Outside Diameter
- 4 3/8 in
- Fits Chest Size
- Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
- Length
- 5 13/32 in
Details
- Compatible with Manufacturer Model Number
- 5288343
- Media Material
- Synthetic Media
- Fleetguard
- CV52035
- Product Type
- Crankcase Ventilation Filter
- Use Location
- Engine
- Item
- Crankcase Ventilation Filter
- Shape
- Round
- Features
- Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
- Compatible Manufacturer Part Number
- 5288343
- Compatible Manufacturer Model Number
- 5288343
Description
Crankcase Ventilation Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.