Shop ECCO

SINGLE COLOR DIRECTIONAL BLUE

  • Mfr # ED9015B
  • Zoro # G710436844

product price: 
$
86.25
/ea

Key Features

Light Color
Blue
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Overall Width
1-1/2 in
Overall Height
1-1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ED9015B
Zoro #
G710436844
UPC #
758379117842
Country of Origin
Taiwan, Province of China
Item
LED Warning Light
Light Color
Blue
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Standards
CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA
Number of Flash Patterns
29
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Maximum Operating Temperature
149 Degrees F
Installation Location
Headlights, Taillights
Series
ED9015 Series
Maximum Brightness
50 lm
Installation Type
Permanent
Light Type
Concealed Warning Light
Current
0.67 A
Number of Bulbs
6
Minimum Operating Temperature
-40 Degrees F
Includes Electrical Connection
Electrical Connection Included
Manufacturer Warranty
5 yr
Number of Lights Included
6
Flash Pattern
Synchronized
Features
Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head
Lens Material
Polycarbonate
Mount Type
Bezel
Operating Voltage
12-24V DC
Voltage
TRUE

Dimensions

Overall Width
1-1/2 in
Overall Height
1-1/8 in
Overall Diameter
1 in
Fits Chest Size
Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head

Description

LED Warning Light, Light Color Blue, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 29, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness 50 lm, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED9015 Series, Standards CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA, Mount Type Bezel, Current 0.67 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.