Shop MAXXIMA
See all product information
Create Account
Warning Beacon
- Mfr # M42725Y
- Zoro # G723744509
product price:Â
$
88.39
/ea
Sold in multiples of 10 for
$883.90
Key Features
Overall Height
5 1/2 in
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Light Type
Flashing Beacon
Lens Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M42725Y
- Zoro #
- G723744509
- UPC #
- 755183188747
- Country of Origin
- Taiwan, Province of China
- Item
- Beacon Light
- Mount Style
- Surface
- Electrical Connection
- Blunt Cut Wires
- Light Type
- Flashing Beacon
- Lens Color
- Amber
- Lens Material
- Polycarbonate
- Includes
- Mounting Screws
- Manufacturer Warranty
- 5 yr
- Light Pattern
- Flashing
- Mount Type
- Screw
- Standards
- SAE J845 Class 1A
- Shape
- Rectangular
- Number of Bulbs
- 48
- Current
- 0.8 A @ 24V, 1.6 A @ 12V
- Installation Type
- Removable
- Number of Flash Patterns
- 12
- Power Source
- Corded
- Includes Electrical Connection
- Electrical Connection Not Included
- SAE Class Rating
- SAE J845 Class 1
- Base Material
- Polycarbonate
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
- Operating Voltage
- 12/24V DC
Dimensions
- Overall Height
- 5 1/2 in
- Overall Diameter
- 6 11/16 in
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Diameter 6 11/16 in, Overall Height 5 1/2 in, Number of Flash Patterns 12, Standards SAE J845 Class 1A, Includes Mounting Screws, Mount Type Screw, Mount Style Surface, Base Material Polycarbonate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.