Go Air Sport True Wireless In Ear Earbuds, Graphite

  • Mfr # EBGAIRSPRTRBLK124
  • Zoro # G710589892
product price: 
$
32.99
/ea

Key Features

Color
Black
Material
Plastics and Metals
Includes
GO Sport+ True Wireless EarbudsIntegrated USB-C Charging CaseEar Tips
Cable Length
1.37 in
Features
Advanced Audio Coding (AAC), Google Fast Pair, Dynamic Driver, Equalizer, Be Aware Mode, Dual Connect, Touch Control, Environmental Noise Cancellation (ENC), EQ3 Sound, Ear Hook, Voice Assistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EBGAIRSPRTRBLK124
Zoro #
G710589892
UPC #
812887017404
Country of Origin
China

Dimensions

Cable Length
1.37 in
Width
1.9"
Driver Size
0.24"
Charging Case Depth
1.20"
Charging Case Width
2.33"
Height
1"

Details

Color
Black
Material
Plastics and Metals
Item
Earset
Includes
GO Sport+ True Wireless EarbudsIntegrated USB-C Charging CaseEar Tips
Features
Advanced Audio Coding (AAC), Google Fast Pair, Dynamic Driver, Equalizer, Be Aware Mode, Dual Connect, Touch Control, Environmental Noise Cancellation (ENC), EQ3 Sound, Ear Hook, Voice Assistant
Weight
0.205 lb
Integrated Microphone
Yes
Impedance
16 Ohm
Number of Microphones
2
Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth Standard
Bluetooth 5.3
Connectivity Technology
True Wireless
Charging Method
Case
Battery Rechargeable
Yes
Wireless Operating Distance
30 ft
Earpiece Type
Binaural
Sound Mode
Stereo
Durability
Splash Proof, Sweat Proof
Fast Charging
Yes
Earpiece Design
Over-the-ear, Earbud, Behind-the-ear
Battery Capacity
45 mAh
Maximum Frequency
20 kHz
Mount Type
In-ear
Microphone Technology
MEMS Technology
IP Rating
IP55
Noise Canceling
Yes
Fast Charging Time
10 Minute
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth
Bluetooth Codecs Supported
SBC (Music)
Bluetooth Profiles
A2DP, HFP, HSP, AVRCP

Description

Jlab - Go Air Sport True Wireless In Ear Earbuds - Graphite

Restrictions

Hazardous material

Ratings & reviews