ADAPT 561 II Headset - Wireless - Bluetooth - Over-the-head - Ear-cup - Black
- Mfr # 1001170
- Zoro # G714908217
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
ADAPT 561 II Headset, Carry Case, USB Cable, Bluetooth Dongle
Features
Comfortable, Foldable, Rechargeable Battery, USB Charging, Sound Isolation, Active Noise Canceling
Height
7.1"
Corded/Wireless
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1001170
- Zoro #
- G714908217
- UPC #
- 840064409742
- Country of Origin
- Denmark
- Color
- Black
- Item
- Headset
- Includes
- ADAPT 561 II Headset, Carry Case, USB Cable, Bluetooth Dongle
- Features
- Comfortable, Foldable, Rechargeable Battery, USB Charging, Sound Isolation, Active Noise Canceling
- Corded/Wireless
- Wireless
- Microphone Design
- Boom
- Application
- Voice Call
- Earpiece Design
- Over-the-head
- Wireless Technology
- Bluetooth
- Mount Type
- Ear-cup
Dimensions
- Height
- 7.1"
- Width
- 6.4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.