Shop CABLE WHOLESALE
See all product information
Create Account
5E Bootless Cables
- Mfr # 10X6-16104
- Zoro # G710843574
product price:Â
$
10.99
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
4 ft
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X6-16104
- Zoro #
- G710843574
- UPC #
- 846568040368
- Country of Origin
- China
- Item - Data Cable
- Network Cable
- Category - Data Cable
- CAT 5e
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Green Environmental Attribute
- Environmentally Friendly
- Jacket Type
- CMG, CSA FT4, CM
- Jacket Material
- PVC
- Standards
- EIA/TIA-568-C; EIA/TIA568 B.2; UL; CSA; ETL Verified
- Color
- Blue
- Conductor Material
- Copper
- Solid / Stranded
- Stranded
- Device Supported
- Switch, Router, Modem, Patch Panel, Network Device
- Contact Plating
- Gold
Dimensions
- Length - Patch Cord
- 4 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.