Shop AXIOM
See all product information
Create Account
2FT BLUE CAT6 SHIELDED PATCH CABLE
- Mfr # AXG98351
- Zoro # G710873861
product price:Â
$
13.55
/ea
Key Features
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG98351
- Zoro #
- G710873861
- UPC #
- -
- Country of Origin
- United States
- Item
- Network Cable
- End 1 Gender
- Male
- End 1 Connection Type
- (1) RJ-45 Network - Male
- End 2 Gender
- Male
- End 2 Connection Type
- (1) RJ-45 Network - Male
- Cable Jacket Color
- Blue
- Cable Jacket Material
- Polyvinyl Chloride (PVC); Rubber
- Standards
- TAA Compliant
- Cable Type
- Category 6
- Green Environmental Attribute
- Environmentally Friendly
- Shielded
- Aluminum Foil
- Shielded / Unshielded
- Shielded
- Number of Conductor Pairs
- 4
- Performance Category
- Category 6
Dimensions
- Cable Length
- 2 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.