Shop AXIOM
See all product information
Create Account
35Ft Cat8 Shielded Cable (Green)
- Mfr # C8SBSFTP-N35-AX
- Zoro # G0121236
product price:Â
$
72.59
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
35 ft
Transmission Speed
40 Gbps
Jacket Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8SBSFTP-N35-AX
- Zoro #
- G0121236
- UPC #
- 841280198243
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Transmission Speed
- 40 Gbps
- Jacket Color
- Green
- Shielding
- Foil
- Shielded
- Yes
- Category - Data Cable
- Category 8
- Features
- EMI/RF Protection, Double Shielded, Strain Relief
- Conductor Material
- Copper
- Item - Data Cable
- Patch Cable
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Connector Material
- Polyvinyl Chloride
- Contact Plating
- Nickel, Gold
- Cable Jacket Color
- Green
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45 Network
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45 Network
- Performance Category
- Category 8
Dimensions
- Length - Patch Cord
- 35 ft
- Cable Length
- 35 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.