Shop GEORGIA-PACIFIC
See all product information
Create Account
Bracket, 54120
- Mfr # 54120
- Zoro # G710953785
product price:Â
$
33.39
/ea
Key Features
Color
Silver
Material
Metal
Compatible with Manufacturer Model Number
21501
Height
11 1/8 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54120
- Zoro #
- G710953785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11 1/8 in
- Width
- 9 in
- Overall Height
- 11 1/8 in
- Overall Width
- 9 in
Details
- Item
- Bracket
- Color
- Silver
- Material
- Metal
- Compatible with Manufacturer Model Number
- 21501
- Ligature Resistant
- No
- Product Type
- Dispenser Bracket
- Compatible Manufacturer Part Number
- 21501
- Compatible Manufacturer Model Number
- 21501
- For Use With Mfr. Model Number
- 21501
- Compatible with Manufacturer Model No.
- 21501
- Compatible with Mfr. Model No.
- 21501
- For Use with Mfr Model Number
- 21501
- Compatible Pump Manufacturer Part Number
- 21501
- Compatible Mfr. Model Number
- 21501
- For Manufacturer Part Number
- 21501
- Compatible with Mfr. Model Number
- 21501
- Shell Material
- Metal
- Wire Color
- Silver
Description
Bracket, Color Silver, Product Type Dispenser Bracket, Material Metal, Compatible with Manufacturer Model Number 21501, Ligature Resistant No, Standards Not Applicable, Overall Height 11 1/8 in, Overall Width 9 in, Compatible with Grainger Part Number 31CA27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.