Shop SHEA MOISTURE
See all product information
Create Account
Raw Shea Chamomile Argan Oil Baby Wash and Shampoo, 13 Ounce, 24PK
- Mfr # 69560182
- Zoro # G023347912
product price:Â
$
175.99
/pk of 24, $7.33/ea
Free Shipping & Returns
Key Features
Container Size
13 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69560182
- Zoro #
- G023347912
- UPC #
- 764302901419
- Country of Origin
- United States
- Item
- 2 in 1 Shampoos
Dimensions
- Container Size
- 13 oz
Description
SheaMoisture Raw Shea, Chamomile & Argan Oil Baby Wash and Shampoo cleanses and comforts baby's delicate skin and hair. This sulfate-free baby wash and shampoo is specially blended with Raw Shea, Chamomile, Argan Oil to help keep baby's delicate skin soft and smooth. This baby wash and shampoo is formulated with fair trade shea butter. Our baby wash and shampoo is formulated with no parabens, no phthalates, no mineral oil, and no sulfates so that it is gentle on delicate skin. All SheaMoisture hair care and skin care products, like this body wash and hair shampoo, are ethically traded, sustainably produced, and cruelty-free. SheaMoisture's Story: SheaMoisture is the legacy of Sofi Tucker, a pioneering mother of four and an entrepreneur, who sold Shea Butter, African Black Soap and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with Raw Shea Butter handcrafted by women in Africa. With every purchase, you show support of our mission to reinvest back in our communities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.