Bench Buffer, 115V, Buffing/Polishing

  • Mfr # 48WE54
  • Zoro # G7112966
product price: 
$
873.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V, 240V
Max. RPM
1725
Finishing Wheel Width
1"
Finishing Wheel Diameter
10"
Dust Collection
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48WE54
Zoro #
G7112966
UPC #
00194484300449
Country of Origin
Taiwan, Province of China

Dimensions

Finishing Wheel Width
1"
Finishing Wheel Diameter
10"
Arbor Hole Size
1"
For Max. Wheel Dia.
10 in
For Min. Wheel Dia.
10 in
Arbor Size
1 in
Arbor Diameter
1 in
For Wheel Diameter - Minimum
10 in
Wheel Diameter
10 in
For Wheel Diameter - Maximum
10 in

Details

Item
Bench Buffer
Voltage
115V, 240V
Max. RPM
1725
Dust Collection
No
Standards
CSA Certified, OSHA Compliant
Phase
Single
Finishing Function
Buffing
HP
1
Includes
Hex Nuts, Spacers
Motor Housing Material
Steel
Motor Type
Totally Enclosed Fan-Cooled
Application
Buffing, Polishing
Base Material
Cast Iron
Bearing Type
Ball Bearing
Dust Management
No Dust Management
Endshield Material
Cast Aluminum
Model Number
48WE54
Horsepower
1 1/2 hp
Max. Motor Speed
2,400 RPM
Current
3.5 A, 7 A
Min. Motor Speed
900 RPM
Includes Dust Management
No Dust Management
Motor Speed - Maximum
3,000 RPM
Number of Speed Settings
Variable
Motor Speed - Minimum
900 RPM
End Shield Material
Cast Aluminum

Description

Bench Buffer, Horsepower 1 1/2 hp, For Max. Wheel Dia. 10 in, For Min. Wheel Dia. 10 in, Dust Management No Dust Management, Application Buffing, Polishing, Arbor Size 1 in

Ratings & reviews