Shop WRIGHTMASTER
See all product information
Create Account
1300W 10A Corded 7.87 in. Handheld Electric Polisher with 6 Speed Adjustable, 3 Polishing Wheels
- Mfr # ZR-7402
- Zoro # G923330984
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Tools Product Type
Power Tool
Disc Size
7.87 in
Maximum Speed
3200 RPM
Cord Length
6.56 ft
Corded/Cordless
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-7402
- Zoro #
- G923330984
- UPC #
- 522538113729
- Country of Origin
- China
- Tools Product Type
- Power Tool
- Maximum Speed
- 3200 RPM
- Corded/Cordless
- Corded
- Color
- Black
- Item
- Electric Polishers And Buffers
- Switch Type
- Button
- Amps
- 10 A
- Corded Tool Type
- Polisher
Dimensions
- Disc Size
- 7.87 in
- Cord Length
- 6.56 ft
- Width
- 7.87 in
- Overall Length
- 21.65
- Overall Height
- 5.51
Description
Achieve professional-grade results with this WRIGHTMASTER-Maxxt 1300W Handheld Electric Polisher. Its variable speed control and 7.87-inch width make it ideal for both automotive detailing and marine applications. Designed for durability and ease of use, this corded polisher provides consistent power for removing oxidation, applying wax, and restoring shine to a variety of surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.