Shop HOLEX
See all product information
Create Account
Bits Set, 31 Pc
- Mfr # 675592 31
- Zoro # G711470007
product price:Â
$
45.15
/ea
Key Features
Number of Pieces
31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675592 31
- Zoro #
- G711470007
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Bit Set
- Number of Pieces
- 31
Description
Bits Set, 31 Pc. Version: Content: Bits C 6.3 1/4 inch set- 1 coupling shank. Content: Bits- length 25 mm- C 6.3- for Phillips: 1 pc. each size 1- 2- 3 Bits- length 25 mm- C 6.3- for Pozidriv: 2 pcs. each size 1- 2- 3 Bits- length 25 mm- C 6.3- for hex socket: 1 pc. each size 4- 5- 6 Bits- length 25 mm- C 6.3- for internal Torx: 3 pc. each size TX10- TX15- TX20 2 pc. each size TX25- TX30- TX40 Bits- length 25 mm- C 6.3- for slot-head: 1 pc. each size 4- 5.5- 6.5 Adapter: 1 pc. No. 675055 size 6.3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.