Shop GENIUS TOOLS
Create Account
Flat Chisels 25mmF x 200mmL
- Mfr # 562025
- Zoro # G323583546
original price:Â $16.64 , new price: $14.98 , 9 percent off
new price:Â
$
14.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562025
- Zoro #
- G323583546
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 25mm Width x 200mm Length Heavy-Duty Steel Construction - 562025 Professional Hand Tool This 25mm flat chisel is built for controlled material removal where strength and edge stability matter. With a 200mm overall length, it balances reach and handling for workshop and jobsite tasks requiring consistent, repeatable striking performance. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive properties. The impact plastic handle supports secure handling and includes a ring detail to help maintain grip to the surface when set down. Key Benefits 25mm flat blade profile supports precise, clean chiseling across varied surfaces. 200mm overall length provides a practical balance of reach and control. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Anti-corrosive material properties help resist wear in demanding work environments. Durable impact plastic handle improves comfort and control during repeated strikes. Integrated handle ring helps maintain grip to the surface when setting down. Meets or exceeds ANSI standards for dependable, professional-grade performance. The heavy-duty steel construction and ergonomic handle design support consistent results and long-term reliability in a hand-tool kit focused on durability and repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.