Shop SCHMALZ
See all product information
Create Account
Flat Suction Cup
- Mfr # 10.01.01.15066
- Zoro # G711471547
product price:Â
$
12.89
/ea
Sold in multiples of 10 for
$128.90
Key Features
Pad Type
Flat
Pad Material
NBR
Pad Height
28.9 mm
Port Size
1/8 in
Maximum Vacuum Pressure
-0.6 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.01.01.15066
- Zoro #
- G711471547
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pad Height
- 28.9 mm
- Port Size
- 1/8 in
- Outside Diameter
- 35 mm
- Overall Height
- 39.4 mm
- Pad Diameter
- 39.2 mm
Details
- Pad Type
- Flat
- Pad Material
- NBR
- Maximum Vacuum Pressure
- -0.6 bar
- Stroke
- 3.5 mm
- Durometer
- 55 A
- Port Type
- NPT
- Number of Folds
- 0
- Series
- SUF
- Item
- Vacuum Pad Assembly
- Hardness
- 55 Shore A
- Weight
- 15.9 g
- Pad Color
- Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 35 mm, Overall Height 39.4 mm, Pad Color Gray, Pad Diameter 39.2 mm, Hardness 55 Shore A, Pad Height 28.9 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 3.5 mm, Weight 15.9 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.