Flat Suction Cup
- Mfr # 10.01.01.15045
- Zoro # G711471554
product price:Â
$
15.15
/ea
Sold in multiples of 10 for
$151.50
Key Features
Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Port Size
1/8 in
Pad Height
17.7 mm
Stroke
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.01.01.15045
- Zoro #
- G711471554
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Port Size
- 1/8 in
- Pad Height
- 17.7 mm
- Overall Height
- 25.9 mm
- Outside Diameter
- 30 mm
- Pad Diameter
- 33.3 mm
Details
- Pad Type
- Flat
- Pad Material
- Food Grade Silicone Rubber
- Stroke
- 3 mm
- Standards
- FDA Approved
- Maximum Vacuum Pressure
- -0.6 bar
- Item
- Vacuum Pad Assembly
- Port Type
- NPT
- Hardness
- 55 Shore A
- Durometer
- 55 A
- Series
- SUF
- Weight
- 11.2 g
- Number of Folds
- 0
- Pad Color
- Clear
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 30 mm, Overall Height 25.9 mm, Pad Color Clear, Pad Diameter 33.3 mm, Hardness 55 Shore A, Pad Height 17.7 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 3 mm, Weight 11.2 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.