LED Driver

  • Mfr # DI-TD-24V-45W-LPL
  • Zoro # G711931027
product price: 
$
303.99
/ea
Free Shipping & Returns

Key Features

Power Output
45 W
Environmental Rating
Dry Location Rated
Length
7 in
Width
2 5/16 in
Height
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-TD-24V-45W-LPL
Zoro #
G711931027
UPC #
848333014048
Country of Origin
China

Dimensions

Length
7 in
Width
2 5/16 in
Height
1 3/8 in
Wire Rope Length
7 in
Overall Width
2 5/16 in
Overall Height
1 3/8 in
Overall Length
7 in

Details

Item
LED Driver
Power Output
45 W
Environmental Rating
Dry Location Rated
Input Voltage
120V AC
Ballast Dimming
Yes
Junction Box Included
Junction Box
Ambient Temperature Range
-40 Degrees to 140 Degrees F
Standards
ETL Listed
Ambient Temperature - Minimum
-40 Degrees F
Ambient Temperature - Maximum
140 Degrees F

Description

LED Driver

Ratings & reviews