Shop DIODE LED
See all product information
Create Account
LED Driver
- Mfr # DI-TD-24V-80W
- Zoro # G711931072
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Power Output
80 W
Environmental Rating
Wet Location Rated
Length
7 7/8 in
Width
2 11/16 in
Height
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI-TD-24V-80W
- Zoro #
- G711931072
- UPC #
- 848333002786
- Country of Origin
- China
- Item
- LED Driver
- Power Output
- 80 W
- Environmental Rating
- Wet Location Rated
- Input Voltage
- 120V AC
- Ballast Dimming
- Yes
- Ambient Temperature Range
- -40 Degrees to 140 Degrees F
- Junction Box Included
- Driver Only
- Standards
- ETL Listed
- Ambient Temperature - Maximum
- 140 Degrees F
- Ambient Temperature - Minimum
- -40 Degrees F
Description
LED Driver