Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TO DISPLAYPORT CABLE

  • Mfr # 201536-BLK-6

  • Zoro # G712084401


product price: $56.19
/ea

Key Features

Color
Black
Device Supported
Display, Audio/Video Device, USB Device, Monitor
Connector on First End Details
(1) USB Type C - Male
Supported Resolutions
7680 x 4320
Features
Latch Protection, Multi-Stream Transport (MST) Support, Durable, HDR Support, Plug & Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201536-BLK-6
Zoro #
G712084401
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Color
Black
Device Supported
Display, Audio/Video Device, USB Device, Monitor
Item
A/V Cable
Connector on First End Details
(1) USB Type C - Male
Supported Resolutions
7680 x 4320
Features
Latch Protection, Multi-Stream Transport (MST) Support, Durable, HDR Support, Plug & Play
Connector on Second End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Connector Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.