Zip Ties
- Mfr # tg-f25
- Zoro # G7121121
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
1.35 lb
Overall Height
7 7/64 in
Application Method
Attach to Cables
For Use On
Beams, Ledges, Parapets, Railings, Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- tg-f25
- Zoro #
- G7121121
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 7/64 in
- Overall Width
- 1 39/64 in
- Overall Length
- 51/64 in
- Width
- 1.61 in
- Actual Length
- 0.8 in
Details
- Item
- Zip Ties
- Used For
- Bird Control
- Weight
- 1.35 lb
- Application Method
- Attach to Cables
- For Use On
- Beams, Ledges, Parapets, Railings, Signs
- Material
- Plastic
- Color
- Black/Red
- Shell Material
- Plastic
- Wire Color
- Black/Red
Description
Zip Ties, Actual Length 0.8 in, Width 1.61 in, Color Black/Red, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.