Shop KLEIN TOOLS
See all product information
Create Account
Utility Borescope
- Mfr # ET17
- Zoro # G712118472
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Includes
Carrying Case, Instructions, USB cable, hook, attachments (mirror, magnetic)
Material of Construction
Polycarbonate and ABS
Features
4.3 in. LCD Screen, 10 in. Goosneck; Rechargeable Battery
Application
Electrical, HVAC, Plumbing, Aircraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET17
- Zoro #
- G712118472
- UPC #
- 092644694615
- Country of Origin
- China
- Includes
- Carrying Case, Instructions, USB cable, hook, attachments (mirror, magnetic)
- Material of Construction
- Polycarbonate and ABS
- Features
- 4.3 in. LCD Screen, 10 in. Goosneck; Rechargeable Battery
- Application
- Electrical, HVAC, Plumbing, Aircraft
Description
Utility Borescope