JOW-2D Interface Adapter Module - Push Button - Door
- Mfr # JOW-2D
- Zoro # G712125258
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Height
3.8 in
Width
3.2 in
Height (In.)
3.8 in
Depth
1.6 in
Width (In.)
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JOW-2D
- Zoro #
- G712125258
- UPC #
- 788255348701
- Country of Origin
- United States
Dimensions
- Height
- 3.8 in
- Width
- 3.2 in
- Height (In.)
- 3.8 in
- Depth
- 1.6 in
- Width (In.)
- 3.2 in
- Depth (In.)
- 1.6 in
Details
- Item
- Intercom System Two Door Adapter
- Features
- Push Button
- Compatibility
- Aiphone JO-1MD JO Video Intercom Master Station, Aiphone JO-1MDW App Enabled 7" Touchscreen Monitor
- Device Supported
- Door Controller, Door Station, Intercom System, Monitor
Description
JOW-2D 2-Door ADApter For Jo Series Use JO-DV For Second Door Features: Allows a second door station to be connected to any JO Series systemCan be added to existing systems for expansionIncludes normally open contacts to activate a strike for unlocking the door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.