VK-E-10A-EWP E-10A With Enhanced Weather Protection

  • Mfr # VK-E-10A-EWP
  • Zoro # G304059114
product price: 
$
391.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VK-E-10A-EWP
Zoro #
G304059114
UPC #
615687223118
Country of Origin
China

Description


- Viking telephone line powered speaker phone
- Provides 2 way hands-free communication
- When the “Call” button is pressed, will come off-hook and will remain off-hook until a CPC signal is detected, the programmed timeout has elapsed, a busy signal is detected, or the call goes silent, making the unit automatically disconnect
- Can be directly connectable to a CO line or analog PABX/KSU station when programmed as a ringdown circuit
- One, or up to four, can share an existing phone line in a house or small business when used with a Viking C-200 Entry Phone Controller
- Enhanced Weather Protection
- rubber gaskets and boots, closed cell foam gasketing, hand soldered silicon sealed connections, anti-corrosive gel filled tip and ring connectors, as well as urethane encapsulated circuit boards with internally sealed, field-adjustable trim POTS and DIP switches
- Alternate action call button to place or cancel a call
- Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out
- Telephone line powered
- Weather resistant features: mylar speaker, gaskets, internally sealed push button switch, UV stable exterior, enamel coated PCB
- Optional Enhanced Weather Protection (EWP) available for greater weather resistance
- Adjustable microphone and speaker volume
- Programmable maximum call length
- Selectable auto-answer feature allows remote monitoring
- Two way handsfree communication
- Programmable VOX (mic/speaker) switching speed
- Vandal resistant, black powder painted, aluminum face plate with heavy duty metal call button and mounting gasket
- Flush mountable using included plastic rough-in box part # 259576
- Surface mountable with an optional VE-5x5VKE10AEWP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews