Pet Kitty Kube, w/Scratch Pad-Cushion

  • Mfr # EHKK402

  • Zoro # G7121902


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Material
ecoFlex
Color
Espresso
Height
27.2 in
Features
Easy to Clean, Moisture Resistant, Non-toxic
Width
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHKK402
Zoro #
G7121902
UPC #
-
Country of Origin
China

Dimensions

Height
27.2 in
Width
20.1 in
Depth
20.1 in

Details

Item
Pet Kitty Kube,w/Scratch Pad-Cushion
Material
ecoFlex
Color
Espresso
Features
Easy to Clean, Moisture Resistant, Non-toxic
Pet Lifestage
Kitten
Animal Type
Cat
Cleaning Method
Wipe with Damp Cloth
Assembly Required
Yes
Series
Kitty Kube

Description

Pet Kitty Kube,w/Scratch Pad-Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.