Shop BLACK OAK LED
Create Account
Black Oak Dimmer Controller
- Mfr # DIM
- Zoro # G712300280
product price:Â
$
57.89
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
- DIM
- Zoro #
- G712300280
- UPC #
- 850044517329
- Country of Origin
- Unknown
Description
Dimmer Controller Maybe Black Oak's lights are too bright? This dimmer module allows users to dim the LEDs down to 25%, 50%, and 75%. With the handheld remote control, users can easily turn the light on/off and dim it to a preferred brightness. Note that the dimmer module must be wired in between the relay and light to get full range of function. Specifications: Product Dimensions L x W x H: 5 x 1.5 x 1.25 Input/Output Voltage: 12-24V Max Output Current: 25 Amps Controller Battery: CR2025-CR2032 In the Box: Dimmer module Wireless controller