Advantech SmartFlex SR310 2 SIM Cellular, Ethernet Modem/Wireless Router

  • Mfr # BB-SR31000020

  • Zoro # G712319862


product price:  $912.99
/ea
Free Shipping & Returns

Key Features

Storage Media
MicroSD
Ethernet Technology
Fast Ethernet
Cellular Data Connectivity Technology
LTE, GPRS, HSPA+, EDGE, UMTS, LTE Cat 4
Mounting
DIN Rail Mountable
Encryption Standard
WEP, MD5, 3DES, WPA2, AES, RSA, DES, WPA, TKIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-SR31000020
Zoro #
G712319862
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.2 in
Depth
3.8 in
SIM Size Supported
Mini
Width
4.9 in

Details

Item
Modem/Wireless Router
Storage Media
MicroSD
Ethernet Technology
Fast Ethernet
Cellular Data Connectivity Technology
LTE, GPRS, HSPA+, EDGE, UMTS, LTE Cat 4
Mounting
DIN Rail Mountable
Encryption Standard
WEP, MD5, 3DES, WPA2, AES, RSA, DES, WPA, TKIP
Package Contents
SmartFlex SR310 Modem/Wireless RouterDin HolderDin Rail ClipPS Cable 2-wire,MO 2 pins, 3m, v3 Routers
Maximum Upload Speed
6.25-MB/s
Product Material
Metal
Firewall Type
NAT, PAT
Number of Broadband (RJ-45) Ports
1
Flash Memory Capacity
512 MB
Processor Type
Cortex A8
Processor Speed
1 GHz
Total Number of Network Ports
2
USB Version
USB 2.0
Total Wireless Transmission Speed
18.75-MB/s
Broadband Transmission Technology
Ethernet, Cellular
Standard Memory
512 MB
USB
Yes
Cellular Network Supported
LTE 1700, LTE 1800, LTE 2300, LTE 850, UMTS 900, UMTS 1900, LTE 2600, UMTS 850, UMTS 1700, UMTS 2100, LTE 2100, LTE 900, LTE 700, LTE 2500, LTE 800, LTE 1900, UMTS 800
Multi-SIM Supported
Yes
Cellular Generation
4G
VPN Supported
Yes
Number of SIM Card Supported
2
Number of Network (RJ-45) Ports
1

Description

BB-SR31000020 - SmartFlex, Global, 2x ETH, Metal, No ACC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.