Shop SIMPLIFY
See all product information
Create Account
30 Pair Stackable Shoe Rack
- Mfr # 23201
- Zoro # G712333844
product price:
$
28.89
/ea
Key Features
Material
Non-Woven Cardboard
Length
25.5 in
Height
25.5 in
Width
7.8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23201
- Zoro #
- G712333844
- UPC #
- 633125304540
- Country of Origin
- China
- Material
- Non-Woven Cardboard
- Color
- Black
Description
Set your shoe collection up in an organized matter with the Simplify Shoe Rack. The stackable design allows you to add up to additional 10 tiers to maximize your storage. Holding up to 30 pairs of shoes you can easily view your shoes and maximize closet space.
- •Dimensions: 25.6"x 7.9"x 61.4"
- •Holds Up to 30 Pairs of Shoes
- •Stackable Design
- •Snap Lock Frame for Additional Tiers, Expands up to 10 Tiers
- •Easy to Assemble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.