Shop HASTINGS HOME
See all product information
Create Account
10-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, for Bedroom, Closet, or Garage
- Mfr # 428769GAC
- Zoro # G401704986
product price:Â
$
39.15
/ea
Key Features
Length
39 in
Height
67.75 in
Width
10.75 in
Weight
8.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 428769GAC
- Zoro #
- G401704986
- UPC #
- 194189589811
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Height
- 67.75 in
- Width
- 10.75 in
Details
- Weight
- 8.7 lbs
Description
The 10-Tier Shoe Rack by Hastings Home is the perfect organizational product for any home! With 10 sturdy shelves that can conveniently store tennis shoes, boots, sneakers, high heels, or other accessories, as well as books, DVDs, toys, tools, sporting gear, pantry items, or gardening equipment, this storage rack is versatile. Constructed from high-quality plastic and waterproof non-woven fabric, this shoe rack is a durable and long-lasting storage solution. It's a great space saving item for any house, dorm, or apartment and is an excellent option to keep your hallway, bedroom, kitchen, or garage neat and clutter free!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.