Shop DORMAN
See all product information
Create Account
SS FLAT WASHER
- Mfr # 784-332
- Zoro # G712448258
product price:Â
$
6.55
/ea
Sold in multiples of 3 for
$19.65
Key Features
Material
Stainless Steel
System of Measurement
SAE
Inside Diameter
5/16 in
Callout Size
5/16 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784-332
- Zoro #
- G712448258
- UPC #
- 19495052784
- Country of Origin
- China
Dimensions
- Inside Diameter
- 5/16 in
- Callout Size
- 5/16 in
Details
- Item
- Flat Washers
- Material
- Stainless Steel
- System of Measurement
- SAE
- Color
- Natural
- Type
- Flat
Description
Ideal replacement - this washer is a direct replacement for the original washer used for numerous jobs;Durable construction - this part is made from quality materials to withstand use in automotive applications;Versatile shop supply - this washer can be used for a variety of automotive and household applications;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.