Shop PATLITE

Tower Light Assemblies

  • Mfr # LR5-301WJBW-RYG
  • Zoro # G712481316

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
12V DC
Overall Diameter
50 mm
Flashes per Minute
60
Sound Operating Mode
Steady, Intermittent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR5-301WJBW-RYG
Zoro #
G712481316
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
50 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
12V DC
Flashes per Minute
60
Sound Operating Mode
Steady, Intermittent
Control Protocol
Direct Wire
Connection Type
Wire Leads
Number of Light Tiers
3
Light Operating Mode
Flashing, Steady
Light Intensity
2,000 mcd
Wattage
1.3 W
Light Source
LED
NEMA Rating
NEMA 13, NEMA 4X
Operating Current
Max. 0.55 A, Typ.0.36 A
For Location
Indoor
Water Resistance
Water Resistant
Operating Temperature - Maximum
50 Degrees C
Sound Volume - Maximum
85 dB
IP Rating
IP65
Light Tier Color
Amber, Green, Red
Sound Style
Buzzer
Housing Color
Off White
Includes Sounder Tier
Sounder Tier Included
Operating Temperature - Minimum
-20 Degrees C
Operating Voltage
12V DC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.