Wireless Humidity Sensor
- Mfr # M-001-0154
- Zoro # G713324704
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Battery Included
No
For Use With
EAPRO-GTWY
Shape
Cube
Color
White
Case Material
Plastic Enclosure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-001-0154
- Zoro #
- G713324704
- UPC #
- -
- Country of Origin
- China
- Item
- Wireless Humidity Sensor
- Battery Included
- No
- For Use With
- EAPRO-GTWY
- Shape
- Cube
- Color
- White
- Case Material
- Plastic Enclosure
- Sensor Type
- Humidity
- Power Source
- Two AA alkaline batteries and/or 12~24V DC transformer
Dimensions
- Depth
- 1.7 in
- Width
- 3.9 in
- Height
- 2.9 in
Description
Wireless Humidity Sensor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.