Std Jack, Type K, Yel, Alumel; Chromel
- Mfr # OSTW-K-F
- Zoro # G123353400
product price:Â
$
11.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Sensor Technology
Thermocouple
Standards
RoHS
Body Material
Nylon
Includes Write-On Window
Write-On Window Included
Overall Length
1 31/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSTW-K-F
- Zoro #
- G123353400
- UPC #
- -
- Country of Origin
- United States
- For Sensor Technology
- Thermocouple
- Standards
- RoHS
- Body Material
- Nylon
- Includes Write-On Window
- Write-On Window Included
- Series
- OSTW Series
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Connection Type
- Standard Jack
- Includes Clamp
- No Clamp Included
- Product Type
- Jack
- For Thermocouple Type
- Type K
- Item
- Temperature Probe Connectors & Adapters
- Contact Material
- Alumel, Chromel
- Body Color
- Yellow
Dimensions
- Overall Length
- 1 31/100 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 1 31/100 in
- Length
- 1 31/100 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Nylon, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.