Shop SANI-LAV
See all product information
Create Account
Wall Mounting Bracket
- Mfr # 1045
- Zoro # G713370602
product price:Â
$
21.99
/ea
Key Features
Material
Stainless Steel
Size
1/4 in (Bracket Hole Diameter)
For Use With
600 Series Sinks
Wash Fountain Part Type
Wall Mounting Bracket
Product Type
Wall Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1045
- Zoro #
- G713370602
- UPC #
- 00810035838024
- Country of Origin
- United States
Dimensions
- Size
- 1/4 in (Bracket Hole Diameter)
Details
- Item
- Wall Mounting Bracket
- Material
- Stainless Steel
- For Use With
- 600 Series Sinks
- Wash Fountain Part Type
- Wall Mounting Bracket
- Product Type
- Wall Mounting Bracket
- Compatible Product Type
- Wash Fountains
- Compatible Series
- 500
- Shell Material
- Stainless Steel
Description
Wall Mounting Bracket, Compatible Grainger Part Number 40D716, 40D717, 40D718, 40D719, 40D720, 40D721, 40D722, 46CF09, 46CF10, 48PY19, 48PY20, 48TF47, 48TF49, 48TF51, 48TF52, 48TF54, 48TF56, 48TF58, 48TF60, 48UM14, 48UM15, 48UM16, 48UM17, 48UM18, 48UM19, 48UM20, 48UM21, 48UM22, 48UM23, For Use With 600 Series Sinks, For Use with Series 500 Series, Stainless Steel, Sani-Lav, Size 1/4 in (Bracket Hole Diameter), Wall Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.