Double Wide Stance Snowboard Rack, Holds 2 Snowboards, Black
Mfr # TRAPSKI2WB-BLK
Zoro # G714119682
Key Features
Specifications
Product Information
- MFR #
- TRAPSKI2WB-BLK
- Zoro #
- G714119682
- UPC #
- 860010025024
- Country of Origin
- United States
Dimensions
- Depth
- 9 in
- Width
- 17 in
- Length
- 30 in
Details
- Item
- Snowboard Rack
- Color
- Black
- Application
- Snowboards
- Holds
- 2 Snowboards
Description
The TRAPSKI DOUBLE is the smallest racking system in the TRAPSKI family and is perfect for hatchbacks. It can also be added to other TRAPSKI racks to increase capacity in larger trucks from Ford to RAM, GMC, Toyota and Chevrolet to SUVs such as Jeep, Audi, BMW, Subaru and Volkswagen. Our patented Trapezoid design "Traps" equipment for secure and safe transport and storage. Designed to fit in truck beds, sport utility vehicles, crossovers and any cars with folding back seats or a hatchback, the TRAPSKI DOUBLE is perfect for snowboarding singles and couples or to scale up with additional racks as your snowboarding party grows. The racking system protects and organizes two pairs of snowboards while in transit to the mountains and at home while not in use. This small rack will easily fit inside your car and at-home storage unit year-round. For your home, car or truck, seamlessly organize your snowboard equipment and store anywhere. TRAPSKI DOUBLE is the only all-in-one freestanding board rack system designed for at home storage as well as transport to the mountain safely fits inside your vehicle. TRAPSKI is engineered to eliminate risk of damage while your boards are in-transit that is common with roof rack systems. Requires no install or uninstall and it's ready to go out-of-the-box within minutes. Achieve ultimate protection with our board storage racks. Including benefits of a cargo box without the cost, TRAPSKI reduces storage needs by an average of 30%. Free up more room for those essentials and nice-to-haves on your next trip or combine TRAPSKI racks as your party grows. The 2 boad rack option is great for crossovers or hatchbacks and various storage spaces, making this great for singles or couple adventures.
- Product Dimensions: 10 lbs - 30"L x 17"W x 9"H, Wide Stance Snowboard Rack - up to 29" maximum between the outside edges of bindings. IncludesTRAPSKI Premium Strapdesigned to hold equipment firmly in the rack.
- Including benefits of a cargo box without the cost, TRAPSKI reduces storage needs by an average of 30%. Free up more room for those essentials and nice-to-haves on your next trip or combine TRAPSKI racks as your party grows. The 2 boad rack option is great for crossovers or hatchbacks and various storage spaces, making this great for singles or couple adventures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.